Wallplate 2G Dup/Deco Combo Poly Mid GY

Item #: 466098

Cat #: PJ826GY

UPC: 032664580673

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, Gray, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Combination wallplate, Gray, Duplex receptacle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580673, PJ826GY

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 2
Color: Gray
Type: Duplex, Decorator
Size: Mid
Mounting: Screw
Gangs: 2
Type: Duplex, Decorator
Material: Polycarbonate
Color: Gray
Size: Mid

Customer Reviews

No reviews for this product
(0)