Halogen Free Slotted Wiring Duct, 2.14" W x 3" D x 6' L, White

Item #: 46564

Cat #: NE2X3WH6

UPC: 074983214945

Sign In or Register to view pricing and more.
Halogen Free Slotted Wiring Duct, 2.14" x 3" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen Free Slotted Wiring Duct, 2.14" x 3" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of flame retardant applications.
Also known as: 074983214945, NE2X3WH6

Specifications

Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 2.140 in
Color: White
Length: 6 ft
Width: 2.140 in
Height: 3 in
Material: Halogen-Free Polyphenylene Oxide

Customer Reviews

No reviews for this product
(0)