Power/Control Cable, 12/4, XHHW-2, TC-ER, 600V, Non-Shielded

Item #: 465425

Cat #: A51204

UPC:

Documents & Guides
Power/Control Cable, Type TC-ER, 12 AWG, 4 Conductor, XHHW-2, Non-Shielded, 600 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power/Control Cable, Type TC-ER, 12 AWG, 4 Conductor, XHHW-2, Non-Shielded, 600 Volts
AI OverviewLearn moreTC-ER and Direct Bury Cable: What are the Differences ...TC-ER cable stands for tray cable with an exposed run rating. It's a type of cable that can be installed exposed instead of buried underground.
Also known as: A51204

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)