Halogen Free Slotted Wiring Duct, 2" x 4" x 6', White

Item #: 46537

Cat #: NE2X4WH6

UPC: 074983214969

Sign In or Register to view pricing and more.
Halogen Free Slotted Wiring Duct, 2" x 4" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen Free Slotted Wiring Duct, 2" x 4" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT
The NE2X4WH6 Halogen-Free Wide Slot Wiring Duct design provides greater rigidity and allows for a wide range of wire/bundle sizes. Upper and lower scorelines for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (PPO)
Also known as: 074983214969, NE2X4WH6

Specifications

Width: 2 in
Height: 4 in
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 2 in
Color: White
Material: Halogen-Free Polyphenylene Oxide
Height: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)