LED Tape 12" Interconnect

Item #: 465154

Cat #: 1IC12WH

UPC: 783927384452

Sign In or Register to view pricing and more.
Documents & Guides
LED Tape 12" Interconnect, White.

Overview

LED Tape 12" Interconnect, White.
A lighting support basic, this LED tape 12 inch interconnect accessory features a versatile White finish.
Also known as: 783927384452, 1IC12WH

Specifications

Length: 1 ft
Volts DC: 24
Color: White
Light Technology: LED
Length: 1 ft
Color: White
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)