Slotted Duct, Halogen Free,3X3X6',White

Item #: 46514

Cat #: NE3X3WH6

UPC: 074983215041

Sign In or Register to view pricing and more.
Panduct® type NE halogen-free wiring duct, 3 W x 3 H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type NE halogen-free wiring duct, 3 W x 3 H, 6' length, halogen-free, white, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduct® type NE halogen-free wiring duct, 3 W x 3 H, 6' length, halogen-free, white
Also known as: 074983215041, NE3X3WH6

Specifications

Width: 3 in
Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 3 in
Height: 3 in
Material: Halogen-Free Polyphenylene Oxide
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)