VAPORPROOF 13W COOLWALL BRKT NO GLO

Item #: 465108

Cat #: VXBRLED13

UPC: 019813028361

Sign In or Register to view pricing and more.
Documents & Guides
Vaporproof LED 13W Cool Wall Brkt No Globe No Guard

Overview

Vaporproof LED 13W Cool Wall Brkt No Globe No Guard
Also known as: 019813028361, VXBRLED13

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color: Gray
Type: Vandal Proof
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Vandal Proof
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)