
Fork Terminal, Vinyl Insulated, 22-18 AWG. #8 Stud, Red
Item #: 4647
Cat #: PV18-8F-CY
UPC: 074983694693
Documents & Guides
Fork Terminal, Vinyl Insulated, 22 to 18 AWG. #8 Stud, Red
Sign In or Register to view pricing and more.
Overview
Fork Terminal, Vinyl Insulated, 22 to 18 AWG. #8 Stud, Red
Panduit's fork design provides for fast and easy installation, without the need to remove fastener Insulation support helps to prevent wire damage in bending applications Brazed seam protects terminal barrel from splitting during the crimp process Internal barrel serrations assure good wire contact and maximum tensile strength
Also known as: 074983694693, PV18-8F-CY
Specifications
Color: | Red, Metallic |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 12 |
Color: | Red, Metallic |
Material: | Copper |
Allowable Gauge Range: | 12 |
Length: | 250 ft |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)