![Switch Deco 3Way 20A 120/277V AutoGrd BR Switch Deco 3Way 20A 120/277V AutoGrd BR](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=5E303957-9005-46F5-80EF-3C04A11CF35A&f=420)
Switch Deco 3Way 20A 120/277V AutoGrd BR
Item #:
463994
Cat #:
7623B-BOX
UPC:
032664647345
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647345
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647345
Also known as: 032664647345, 7623B-BOX
Specifications
Type: | Switch |
Color: | Brown |
Mounting: | Flush |
Phase: | 1 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Type: | Switch |
Mounting: | Flush |
Amps: | 20 |
Material: | Thermoplastic |
Color: | Brown |
Phase: | 1 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)