![53 Watt Bulb EcoVantage PAR30S Halogen Flood 53 Watt Bulb EcoVantage PAR30S Halogen Flood](https://rexel-cdn.com/products/phi53par30sevpsp10.jpg?i=B26C6B2D-2251-411D-A2F1-FAEFE87F35D9&f=420)
53 Watt Bulb EcoVantage PAR30S Halogen Flood
Item #: 463980
Cat #: 53PAR30S/EVP/SP10-120V-15/1
UPC: 046677428884
Documents & Guides
Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42888-8*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 1,100 Hrs. *Philips Part # 42888-8*
Also known as: 046677428884, 53PAR30S/EVP/SP10-120V-15/1
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | PAR30S (Sealed Beam Short) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 53 |
Lumens: | 920 |
Light Technology: | Halogen |
Angle: | 10° |
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Lumens: | 920 |
Angle: | 10° |
Shape: | PAR30S (Sealed Beam Short) |
Volts AC: | 120 |
Wattage: | 53 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)