H/O LED Pole-Top Area Light, 50K, BZ

Item #: 463960

Cat #: ALED5T78

UPC: 019813039213

Documents & Guides
High Output LED Pole-Top Area Light With IES Type V Circular Distribution, 78 Watt, 64 CRI, 7021 Lumens, Color Temperature: 5000K, 100,000 Hr. Lifespan, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Output LED Pole-Top Area Light With IES Type V Circular Distribution, 78 Watt, 64 CRI, 7021 Lumens, Color Temperature: 5000K, 100,000 Hr. Lifespan, Bronze Finish
High output LED pole top area light with IES type V circular distribution. Wide and uniform 360 degree pattern ideal for large outdoor areas such as parking lots, corporate parks, and retail settings.
Also known as: 019813039213, ALED5T78

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Lumens: 7000
Color Rendering Index (CRI): 64
Color: Bronze
Light Technology: LED
Wattage: 78
Lumens: 7000
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 64
Light Technology: LED

Customer Reviews

No reviews for this product
(0)