Switch/Outlet Box, 2-Gang, Non-Metallic

Item #: 463913

Cat #: PJ-20N

UPC: 085339990017

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 2-Gang, Nail-On, Non-Metallic, Depth: 1.63". Cubic Inches: 20.5". Includes: Carbon Steel Fasteners.

Overview

Switch/Outlet Box, 2-Gang, Nail-On, Non-Metallic, Depth: 1.63". Cubic Inches: 20.5". Includes: Carbon Steel Fasteners.
Also known as: 085339990017, PJ-20N

Specifications

Gangs: 2
Mounting: Nail On
Depth: 1.630 in
Cubic Inches: 20.500 in³
Gangs: 2
Depth: 1.630 in
Mounting: Nail On
Cubic Inches: 20.500 in³

Customer Reviews

No reviews for this product
(0)