Rab Eb124t Explosion-Proof Incan Bra

Item #: 463774

Cat #: EB124T

UPC: 019813423029

Documents & Guides
Explosion-Proof Incan Bracket Guard 8 Hubs 1/2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Explosion-Proof Incan Bracket Guard 8 Hubs 1/2 Inch
Also known as: 019813423029, EB124T

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Silver Gray
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)