TSR CABLE 5W/FT 240V FEP

Item #: 463420

Cat #: TSR52F

UPC: 013627003057

Sign In or Register to view pricing and more.
Documents & Guides
EAS TSR52F TSR CABLE 5W/FT 24

Overview

EAS TSR52F TSR CABLE 5W/FT 24
Also known as: 013627003057, TSR52F

Specifications

Material: Fluoropolymer
Wattage: 5w/ft
Material: Fluoropolymer
Wattage: 5w/ft

Customer Reviews

No reviews for this product
(0)