
Male, Valise Series, Indl/CommGrade, Straight, 2-Pole 3-Wire, 15A 1
Item #: 463326
Cat #: HBL515PVO
UPC: 783585000534
Documents & Guides
Male, Valise Series, Indl/CommGrade, Straight, 2-Pole 3-Wire, 15A 125V, 5-15P, Black, Economy Version
Sign In or Register to view pricing and more.
Overview
Male, Valise Series, Indl/CommGrade, Straight, 2-Pole 3-Wire, 15A 125V, 5-15P, Black, Economy Version
The Hubbell HUBHBL515PVO plug features a hinged one piece body design for easy assembly and pwerful, offsetting cord grips that clamp on individual conductors. Assembly screws are captive and will not fall out while wiring.
Also known as: 783585000534, HBL515PVO
Specifications
Material: | Composite |
NEMA Configuration: | 5-15P |
Color: | Orange |
Type: | Valise |
Material: | Composite |
Color: | Orange |
NEMA Configuration: | 5-15P |
Type: | Valise |
Customer Reviews
No reviews for this product
(0)