Poke-Thru Device Assembly, 6" Diameter

Item #: 463180

Cat #: 6STCPAV

UPC: 786564070146

Sign In or Register to view pricing and more.
Poke-Thru Device Assembly, 6" Diameter, Silver Finish

Overview

Poke-Thru Device Assembly, 6" Diameter, Silver Finish
Designed for retrofit and new construction, Evolution Series 6inch Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With 3-gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in six powder-coated finishes and three durable finishes, designed to match any space. The cover also features sliding doors that allow cables to neatly egress from the unit, protecting cables while reducing tripping hazards. Evolution Series 6inch Poke-Thru devices are the perfect fit for meeting and training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.
Also known as: 786564070146, 6STCPAV

Specifications

Diameter: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)