10-6/10-6/10-1 MCPLUS 2BK 2RD 2BE 6WE GN

Item #: 463129

Cat #: 3914-60-00

UPC: 077680260079

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10-6/10-6/10-1 MCPLUS BK 2RD 2BE 6WE GN

Overview

10-6/10-6/10-1 MCPLUS BK 2RD 2BE 6WE GN
Also known as: 077680260079, 3914-60-00

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Conductors: 6
Volts AC: 600
Stranding: Solid
Gauge: 10
Length: 1000 ft
Conductors: 6
Stranding: Solid
Jacket: Steel
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)