CU Patch Crd,Cat 6,SD,7ft,YL

Item #: 463097

Cat #: UTP28SP7YL

UPC: 074983652655

Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Yellow, 7 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Yellow, 7 ft.
Also known as: 074983652655, UTP28SP7YL

Specifications

Length: 7 ft
Material: Copper
Color: Yellow
Length: 7 ft
Color: Yellow
Material: Copper

Customer Reviews

No reviews for this product
(0)