3
more

Cable Cutters
Item #: 46305
Cat #: 63050
UPC: 092644630507
Documents & Guides
High-Leverage Cable Cutter, Length: 9-1/2", Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
Sign In or Register to view pricing and more.
Overview
High-Leverage Cable Cutter, Length: 9-1/2", Capacity: 4/0 Aluminum, 2/0 Soft Copper, 100-pair 24 AWG Communications Wire
The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Also known as: 092644630507, 63050, Loppers, Moon cutters
Specifications
Type: | Cable Cutter |
Color: | Red |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Type: | Cable Cutter |
Length: | 9 1/2 in |
Color: | Red |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)