BREAKER ED 2P 40A

Item #: 462684

Cat #: ED42B040

UPC: 783643209268

Sign In or Register to view pricing and more.
Documents & Guides
ITE ED42B040 BREAKER ED 2P 40A

Overview

ITE ED42B040 BREAKER ED 2P 40A
Also known as: 783643209268, ED42B040

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 40
Mounting: Panel
Volts AC: 480
Amps: 40
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)