True RMS Clamp Meter, 324 Series, 600V AC/DC

Item #: 462425

Cat #: FLUKE-324

UPC: 095969623759

Clamp Meter, Maximum Rating: 600V AC/DC , Features: True-RMS, Current, Resistance, Capacitance, Includes: Soft Carrying Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clamp Meter, Maximum Rating: 600V AC/DC , Features: True-RMS, Current, Resistance, Capacitance, Includes: Soft Carrying Case
Fluke 324 Clamp Meter combines volts, amps, capacitance and temperature in a handy compact package. True RMS measurements, optimized ergonomics, and a backlight display make the Fluke 324 Clamp Meter a great general purpose troubleshooting tool for commercial and residential electricians. Designed to perform in the toughest environments and provide noise-free, reliable results, you can trust the 324 to help you confidently diagnose problems. Use it to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts and to measure temperature and capacitance. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.
Also known as: 095969623759, FLUKE-324, Amp Clamp

Specifications

Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Standards: California Proposition 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)