PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray

Item #: 46235

Cat #: C3LG6

UPC: 074983231201

Sign In or Register to view pricing and more.
Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, Light Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The  C3LG6  PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Lead-free PVC. 0.37" x 3.25" (9.4 mm x 82.6 mm) and 6' (1.83 m) long. Color Light Gray.
Also known as: 074983231201, C3LG6

Specifications

Width: 3 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)