Square Box, 4 Inch

Item #: 462219

Cat #: 52151CV1234EP

UPC: 785991036190

Sign In or Register to view pricing and more.
Documents & Guides
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch And 3/4 Inch Eccentric Knockouts, Pre-galvanized Steel, With Cv Bracket And 10-1/2 Inch #12 Awg Solid Ground Wire Pigtail, For Use With Conduit

Overview

Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch And 3/4 Inch Eccentric Knockouts, Pre-galvanized Steel, With Cv Bracket And 10-1/2 Inch #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
Also known as: 785991036190, 52151CV1234EP

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)