
DECO DUP RECEP 20A 125V S-WIRE RED
Item #: 462171
Cat #: 26342-RED
UPC: 785007785234
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20amp 125volt Red
Sign In or Register to view pricing and more.
Overview
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20amp 125volt Red
Also known as: 785007785234, 26342-RED
Specifications
Color: | Red |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Color: | Red |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)