1
more

PANDUCT Wiring Duct Cover, 3" x 6', PVC, White
Item #: 46217
Cat #: C3WH6
UPC: 074983231225
Documents & Guides
Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The C3WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 3.25" (9.4 mm x 82.6 mm) and 6' (1.83 m) long.
Also known as: 074983231225, C3WH6
Specifications
Width: | 3 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Color: | White |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)