PANDUCT Wiring Duct Cover, 4" x 6', PVC, Black

Item #: 46200

Cat #: C4BL6

UPC: 074983231393

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover, for 4" Wide PANDUCT Wiring Duct, Lead-free PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 4" Wide PANDUCT Wiring Duct, Lead-free PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983231393, C4BL6

Specifications

Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Color: Black
Material: PVC
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)