2
more

BBQ Tool Set - Stainless Steel
Item #: 46195
Cat #: 98222
UPC: 092644982224
Documents & Guides
BBQ Tool Set, Length: 17", Material: Stainless Steel, Includes: Spatula, 2-Prong Fork.
Sign In or Register to view pricing and more.
Overview
BBQ Tool Set, Length: 17", Material: Stainless Steel, Includes: Spatula, 2-Prong Fork.
The Klein Tools 2-Piece Stainless Steel BBQ Tool Set offers a great grilling aid, ideal for flipping burgers, hot dogs or other grilling favorites. Rust-resistant steel and cushion-grip handles make this a set to last.
Also known as: 092644982224, 98222
Specifications
Type: | Set |
Length: | 17 in |
Standards: | California Proposition 65 |
Type: | Set |
Standards: | California Proposition 65 |
Length: | 17 in |
Customer Reviews
No reviews for this product
(0)