Circuit Guard LED GFCI Receptacle, 15A, White

Item #: 4619

Cat #: GF15WL

UPC: 88377811352

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Guard LED GFCI Receptacle, 15A, WhiteCircuit Guard LED GFCI Receptacle, 15A, 125V, 2-Pole, 3-Wire, Flush Thermoplastic Face, Matching Wall Plate Included, White

Overview

Circuit Guard LED GFCI Receptacle, 15A, WhiteCircuit Guard LED GFCI Receptacle, 15A, 125V, 2-Pole, 3-Wire, Flush Thermoplastic Face, Matching Wall Plate Included, White
Also known as: 88377811352, GF15WL

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Color: White
Material: Nylon
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)