![Wiring Duct, Narrow Slot, 4" x 4" x 6', PVC, Blue Wiring Duct, Narrow Slot, 4" x 4" x 6', PVC, Blue](https://rexel-cdn.com/products/7a1a4ebf5dc43f4f2fe7e8512464b58e3299d422-large.jpg?i=15622C00-3DFF-4BEC-A750-7336E8D0947C&f=420)
Wiring Duct, Narrow Slot, 4" x 4" x 6', PVC, Blue
Item #: 46177
Cat #: F4X4IB6
UPC: 074983018055
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow Slot Wiring Duct with Flush Cover, Polyvinyl Chloride, 4 Inches x 4 Inches x 6 Feet, Intrinsic Blue, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983018055, F4X4IB6
Specifications
Color: | Blue |
Width: | 4 in |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Color: | Blue |
Height: | 4 in |
Length: | 6 ft |
Width: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)