![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![5/16" Nut Driver, Heavy Duty 5/16" Nut Driver, Heavy Duty](https://rexel-cdn.com/products/image.jpg?i=01530182-800D-4BBB-ABB1-0AD6F4FE2C6F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
5/16" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"
Overview
5/16" Heavy-Duty Nut Driver, Hollow-Shaft, Shank Length: 6", Overall Length: 9-3/4"
The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Also known as: 092644650321, 646-5/16
Specifications
Type: | Nut Driver, Hollow Shaft |
Length: | 6 in |
Color: | Black, Yellow |
Diameter: | 5/16 in |
Material: | Rubber |
Standards: | California Proposition 65 |
Type: | Nut Driver, Hollow Shaft |
Color: | Black, Yellow |
Material: | Rubber |
Length: | 6 in |
Diameter: | 5/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)