125A 4T RL OU 2P

Item #: 461638

Cat #: U2852-X-HSP

UPC: 784572228597

Sign In or Register to view pricing and more.
MLB U2852-X-HSP 125A 4T RL OU 2P

Overview

MLB U2852-X-HSP 125A 4T RL OU 2P
Also known as: 784572228597, U2852-X-HSP

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)