This product has been discontinued.
Commercial Baseboard Heater, 500W, 120V, 28" Length
Item #: 461522
Cat #: OBD500
UPC: 685360048130
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Baseboard Heater, 500 Watt, 120 Volt, 28 Inch Length, Navajo White
Overview
Commercial Baseboard Heater, 500 Watt, 120 Volt, 28 Inch Length, Navajo White
Also known as: 685360048130, OBD500
Specifications
Wattage: | 500 |
Volts AC: | 120 |
Length: | 28 in |
Color: | White |
Mounting: | Wall |
Wattage: | 500 |
Length: | 28 in |
Mounting: | Wall |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)