P/S PLUG 5W 30A PH 277/480V WT

Item #: 461241

Cat #: PS530P7-W

UPC: 785007621457

Sign In or Register to view pricing and more.
Documents & Guides
"4pole,5 wire, Pin and Sleeve Plug. 3 amp, 277/480 vac.

Overview

"4pole,5 wire, Pin and Sleeve Plug. 3 amp, 277/480 vac.
Also known as: 785007621457, PS530P7-W

Specifications

Phase: 3
Color: Gray
Amps: 30
Type: Plug
Phase: 3
Amps: 30
Color: Gray
Type: Plug

Customer Reviews

No reviews for this product
(0)