Flood Light, w/ Motion Sensor, 75W, 120V, White

Item #: 461000

Cat #: SQB1W

UPC: 019813020068

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, w/ Motion Sensor, 75 Watt, 120 Volt, White, T4 Bi Pin Lamp, 180°, Wall Mount

Overview

Flood Light, w/ Motion Sensor, 75 Watt, 120 Volt, White, T4 Bi Pin Lamp, 180°, Wall Mount
Also known as: 019813020068, SQB1W

Specifications

Wattage: 75
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 75
Color: White
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)