SLIDE EFL SP 2W 7A 277V IV

Item #: 460948

Cat #: CDFB7277-I

UPC: 785007302806

Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 7A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole2Wire 7A 277V, Ivory
Also known as: 785007302806, CDFB7277-I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)