This product may not be available in all locations.
![Disconnect Switch, Terminal Lugs, 2 x 350MCM, 400A, 3P Disconnect Switch, Terminal Lugs, 2 x 350MCM, 400A, 3P](https://rexel-cdn.com/products/image.jpg?i=53EE57C7-5BF6-4D83-821B-1E23B2BB33A3&f=420)
Disconnect Switch, Terminal Lugs, 2 x 350MCM, 400A, 3P
Item #:
460869
Cat #:
194R-TL5
UPC:
885630276373
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Terminal Lugs, 2 x 350 MCM, 400 Amp, 3 per Package
Overview
Disconnect Switch, Terminal Lugs, 2 x 350 MCM, 400 Amp, 3 per Package
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-TL5 from Rockwell Automation® is a 194R accessory. It is a terminal lug kit for use with UL fused and non-fused switches: 400 A.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630276373, 194R-TL5
Specifications
Phase: | 3 |
Type: | Terminal Lug |
Amps: | 400 |
Mounting: | Device |
Gauge: | 350 |
Phase: | 3 |
Amps: | 400 |
Gauge: | 350 |
Type: | Terminal Lug |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)