Wiring Duct, Wide Slot, 3" x 4" x 6', PVC, Gray

Item #: 54117

Cat #: G3X4LG6

UPC: 074983545896

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 3" W x 4" H x 6' L, PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Wiring Duct, Type G, Wide Slot, 3" W x 4" H x 6' L, PVC, Gray ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 3 Inches x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545896, G3X4LG6, Finger Duct

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)