Breaker, 1A, 1P, 250VAC, 65VDC, Plug-In, w/Switching

Item #: 460463

Cat #: 1180-01-1A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Circuit Breaker, Plug-In Mounting, 1 Amp, Single Pole, with Switching Function

Overview

Thermal Circuit Breaker, Plug-In Mounting, 1 Amp, Single Pole, with Switching Function
Also known as: 1180-01-1A

Specifications

Amps: 1
Type: Thermal, Breaker
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 1
Mounting: DIN Rail
Volts DC: 65
Type: Thermal, Breaker
Poles: 1
Volts AC: 250

Customer Reviews

No reviews for this product
(0)