Breaker, 0.5A, 1P, 250VAC, 65VDC, Plug-In, w/Switching

Item #: 460460

Cat #: 1180-01-0.5A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Circuit Breaker, Plug-In Mounting, 0.5 Amp, Single Pole, with Switching Function

Overview

Thermal Circuit Breaker, Plug-In Mounting, 0.5 Amp, Single Pole, with Switching Function
Also known as: 1180-01-0.5A

Specifications

Type: Thermal, Breaker
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 0.050
Type: Thermal, Breaker
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65
Amps: 0.050

Customer Reviews

No reviews for this product
(0)