1" Lr Type Al Haz Loc Fitting

Item #: 460444

Cat #: XLR-3

UPC: 783936910093

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 1 Inch, X/XALB Series, Material: Copper-Free Aluminum.

Overview

Conduit Body, Type: LR, Size: 1 Inch, X/XALB Series, Material: Copper-Free Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936910093, XLR-3

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)