Service Fitting, 3-1/2" 20A, Aluminum

Item #: 460411

Cat #: 1223AL

UPC: 786564222286

Sign In or Register to view pricing and more.
Documents & Guides
Service Fitting, 3-1/2 Inch 20A, Material: Aluminum, Single Pedestal

Overview

Service Fitting, 3-1/2 Inch 20A, Material: Aluminum, Single Pedestal
Also known as: 786564222286, 1223AL

Specifications

Diameter: 3 1/2 in
Finish: Brass, Brushed Aluminum
Diameter: 3 1/2 in
Finish: Brass, Brushed Aluminum

Customer Reviews

No reviews for this product
(0)