Cord Grip, Straight, Size: 1/2", Cord Range: 0.125 - 0.187", Aluminum

Item #: 460138

Cat #: ZS102-EX

UPC: 783936972336

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.125 - 0.187 Inch, Aluminum, Orange

Overview

Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.125 - 0.187 Inch, Aluminum, Orange
Also known as: 783936972336, ZS102-EX

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.125 - 0.187 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.187 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)