Slotted Duct, Halogen Free,75mm X 75mm X

Item #: 460085

Cat #: NNC75X75LG2

UPC: 074983985418

Sign In or Register to view pricing and more.
Panduct® Type NNC Halogen-Free Metric Wiring Duct, 75mm W x 75mm H x 2M Length, Halogen-Free, Light Gray

Overview

Panduct® Type NNC Halogen-Free Metric Wiring Duct, 75mm W x 75mm H x 2M Length, Halogen-Free, Light Gray
Metric Halogen-Free Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals. The halogen-free material is environmentally safe and will not release corrosive or toxic gases. Base and Cover Packaged together.
Also known as: 074983985418, NNC75X75LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 75 mm
Height: 75 mm
Material: Halogen-Free Polyphenylene Oxide
Color: Light Gray
Width: 75 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 75 mm

Customer Reviews

No reviews for this product
(0)