Emergency Light, 10W Fluorescent

Item #: 460030

Cat #: ELM-806-W

UPC: 847801016690

Documents & Guides
Emergency Light, Beveled Face With (2) 5W T5 Wedged-Base Lights, Damp Location Approved, 120V Or 277V, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency Light, Beveled Face With (2) 5W T5 Wedged-Base Lights, Damp Location Approved, 120V Or 277V, White
Also known as: 847801016690, ELM-806-W

Specifications

Volts DC: 6
Wattage: 10
Material: Thermoplastic
Color: White
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Incandescent
Wattage: 10
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)