Corr. Loom Tubing Slit, .75" (19.1mm) X

Item #: 459942

Cat #: CLT75N-C630

UPC: 074983287208

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .75" (19.1mm) x 100' (30.5m), heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, .75" (19.1mm) x 100' (30.5m), heat stabilized black nylon 6.
The CLT75N-C630 corrugated loom slit wall tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. The tubing is suitable for indoor applications and has a UL94-HB flammability rating and a maximum temperature rating of 230°F. It is composed of heat stabilized nylon 6 and measures 3/4 IN x 100 FT with an inside diameter 0.77 IN.
Also known as: 074983287208, CLT75N-C630

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Black
Material: Nylon
Length: 100 ft
Color: Black
Diameter: 0.750 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)