This product has been discontinued.
Breaker, Bolt On, 15A, 1P, 120V, BL Type, 22 kAlC, Combo AFCI
Item #: 459933
Cat #: B115AFCH
UPC: 783643970779
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120V AC
Overview
15 Amp, 1-Pole, BL Type, Bolt-On, Arc-Fault Circuit Interrupter, Thermal Magnetic, Circuit Breaker, 22 kAIC, 120V AC
Also known as: 783643970779, B115AFCH
Specifications
Family / Style: | BL |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Family / Style: | BL |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)