Compression Lug, 1-Hole, Copper, 250 MCM, 1/2" Stud Size, Yellow

Item #: 45987

Cat #: 54113

UPC: 786210541136

Sign In or Register to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Yellow, Die Code: 62.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, 1-Hole Stud, Stud Diameter: 1/2". Color-Keyed: Yellow, Die Code: 62.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541136, 54113

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Length: Standard
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 250
Mounting: 1-Hole
Length: Standard
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)