Grounding Strap, Braided, 4 AWG, Length: 16"

Item #: 45986

Cat #: AGS416

UPC: 783510324605

Documents & Guides
Grounding Strap, Braided, Bulletin A80 (accessories - Misc.), Size: 4 AWG x 16 Inch, Material: Copper
Sign In or Register to view pricing and more.

Overview

Grounding Strap, Braided, Bulletin A80 (accessories - Misc.), Size: 4 AWG x 16 Inch, Material: Copper
Grounding Strap, Braided, Bulletin A80 (accessories - Misc.), Size: 4 AWG x 16 Inch, Material: Copper
Also known as: 783510324605, AGS416

Specifications

Material: Copper
Length: 16 in
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Length: 16 in

Customer Reviews

No reviews for this product
(0)