6.5W PAR20 LED Lamp, 50K

Item #: 1805694

Cat #: LED6.5PAR20DIM950TLFL40GLRP

UPC: 046135409219

Documents & Guides
LED PAR20 Lamp, 6.5 Watt, 550 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40921* *Sylvania Part # 40921*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED PAR20 Lamp, 6.5 Watt, 550 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40921* *Sylvania Part # 40921*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135409219, LED6.5PAR20DIM950TLFL40GLRP

Specifications

Base: Medium Screw (E26)
Lumens: 550
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: PAR20 (Sealed Beam)
Wattage: 6.500
Dimmable: Yes
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)