6.2mm 4-Conductor Ground Terminal Block, 800V, 32A

Item #: 459190
Cat #: 20041407
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6.2 Millimeter 4-Conductor Ground Terminal Block, Rated Voltage: 800 Volts, Nominal Current: 32 Amps, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Wire Size Range: 20AWG to 10AWG, Green/Yellow

Overview

6.2 Millimeter 4-Conductor Ground Terminal Block, Rated Voltage: 800 Volts, Nominal Current: 32 Amps, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Wire Size Range: 20AWG to 10AWG, Green/Yellow
Topjobs Ground Terminal Block; Rail Mount; 3-Conductor; 6.2 Mm Wide; Green-Yellow
Also known as: 20041407

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal
Conductors: 4
Size: 6.2 mm
Color: Green/Yellow
Material: Copper, Polyamide
Conductors: 4
Mounting: DIN Rail
Type: Horizontal
Size: 6.2 mm

Customer Reviews

No reviews for this product
(0)